TeSys VARIO - front and black rotary handle - 1 to 3 padlocking

Item #: 426114

Cat #: KAF3PZ

UPC: 785901326625

Sign In or Register to view pricing and more.
TeSys VARIO - front and black rotary handle - 1 to 3 padlocking

Overview

TeSys VARIO - front and black rotary handle - 1 to 3 padlocking
KAF3PZ is an operating handle for TeSys Vario switch-disconnector from Schneider Electric. It provides a black long padlockable handle with a black 90x90mm front plate for mounting on door with 4 screw fixing. It operates V5 and V6 switch bodies directly or through a shaft extension. Intended for main switch usage, it ensures IP65 to the mounting. Front plate with I-O indicators and with 4 holes fixing, it ensures an IP65 protection (NEMA type 1 and 12) to the mounting. Green Premium compliant (RoHS/REACh).
Also known as: 785901326625, KAF3PZ

Specifications

Color: Black/Gray
Width: 90 mm
Height: 90 mm
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Selector Handle
Size: 8 mm
Standards: California Proposition 65
Color: Black/Gray
Height: 90 mm
Type: Selector Handle
Standards: California Proposition 65
Width: 90 mm
IP/NEMA Rating: NEMA 1, NEMA 12
Size: 8 mm

Customer Reviews

No reviews for this product
(0)