HYLUG 4AWG 5/16

Item #: 426094

Cat #: YAG4CLTC516FX90

UPC: 781810347898

Sign In or Register to view pricing and more.
Documents & Guides
BUR YAG4CLTC516FX90 HYLUG 4AWG 5/16

Overview

BUR YAG4CLTC516FX90 HYLUG 4AWG 5/16
Also known as: 781810347898, YAG4CLTC516FX90

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)