This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Phosphor Bronze Sleeve, Color: Aqua.
Overview
Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Phosphor Bronze Sleeve, Color: Aqua.
LC 10Gig™ OM3/OM4 FAP loaded with six LC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves.
Also known as: 074983376568, FAP6WAQDLC
Specifications
Color: | Aqua, Black |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | LC |
Color: | Aqua, Black |
Number of Ports: | 12 |
Type: | Duplex, Multimode |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)