Compression Lug, Copper, 1-Hole 5/16", Long Barrel, 2 AWG
Item #: 426072
Cat #: YAZ2CTC516
UPC: 781810243435
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810243435, YAZ2CTC516
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 5/16 in |
Material: | Copper |
Stud Size: | 5/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)