Timing Relay, Electronic, Multi-Function, Reset, 10Min, 120VAC

Item #: 426068

Cat #: BRE8A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Electronic, Multi-Function, Reset, 10 Minute, 120 Volt AC Coil, Surface Mount

Overview

Timing Relay, Electronic, Multi-Function, Reset, 10 Minute, 120 Volt AC Coil, Surface Mount
Also known as: BRE8A6

Specifications

Type: Multi-Function, Timing Relay
Poles: 2
Amps: 10
Volts AC: 120
Mounting: Surface
Range: 10 min
Type: Multi-Function, Timing Relay
Amps: 10
Mounting: Surface
Poles: 2
Volts AC: 120
Range: 10 min

Customer Reviews

No reviews for this product
(0)