Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 4 AWG

Item #: 426062

Cat #: YAZV4CTC38FX

UPC: 781810241226

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 4 AWG

Overview

Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 4 AWG
Also known as: 781810241226, YAZV4CTC38FX

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)