Compression Lug, Belled, 1-Hole Mount, Long Barrel, Copper, 6 AWG

Item #: 426059

Cat #: YAZV6CTC14FX

UPC: 781810241134

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug - Belled End, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 6 AWG Code, 6 Weld, 61/24 Locomotive, 1/4 In Bolt Hole, Coded Blue, Peep Hole

Overview

Compression Lug - Belled End, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 6 AWG Code, 6 Weld, 61/24 Locomotive, 1/4 In Bolt Hole, Coded Blue, Peep Hole
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810241134, YAZV6CTC14FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)