Compression Lug, 2-Hole, Copper, Long Barrel, 4 Flex, 1/4" Stud

Item #: 426043

Cat #: YAZV4C2TC14FX

UPC: 781810228197

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Copper, Long Barrel, 4 Flex, 1/4" Stud, 5/8" Stud Hole Spacing, Tin Plated, With Inspection Window

Overview

Compression Lug, 2-Hole, Copper, Long Barrel, 4 Flex, 1/4" Stud, 5/8" Stud Hole Spacing, Tin Plated, With Inspection Window
Also known as: 781810228197, YAZV4C2TC14FX

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/4 in
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)