Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 1/0 AWG
Item #: 426040
Cat #: YAZ252TC14
UPC: 781810227794
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Pink, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Pink, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810227794, YAZ252TC14
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)