This product has been discontinued.
Compact Fluorescent Lamp, Micro Mini-Twist, 23W, 3500K
Item #: 426036
Cat #: CF23EL/MICRO/835/RP3
UPC: 046135269288
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1630, CRI: 82, Color Temperature: 3500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 26928
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1630, CRI: 82, Color Temperature: 3500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 26928
Also known as: 046135269288, CF23EL/MICRO/835/RP3
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1630 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 23 |
Volts AC: | 120 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1630 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)