Compression Lug, Copper, 2 Hole

Item #: 426034

Cat #: YAZV6C2TC14FX

UPC: 781810223352

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 6 Flex, 1/4" Stud, 5/8" Stud Hole Spacing, Long Barrel, Tin Plated.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 6 Flex, 1/4" Stud, 5/8" Stud Hole Spacing, Long Barrel, Tin Plated.
Also known as: 781810223352, YAZV6C2TC14FX

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)