2-1/2 IN LKNT ALUM

Item #: 42603

Cat #: BL250A

UPC: 781381704625

Documents & Guides
Locknut, Material of Construction: Aluminum, Finish: Aluminum, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.38 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, N
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locknut, Material of Construction: Aluminum, Finish: Aluminum, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.38 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, N
Also known as: 781381704625, BL250A

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter: 2 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)