Compression Terminal, Copper, Two Hole

Item #: 426004

Cat #: YAZV252TC38FX

UPC: 781810175804

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Pink Color Code, 12 or 348 Die Index

Overview

Compression Terminal, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Pink Color Code, 12 or 348 Die Index
Also known as: 781810175804, YAZV252TC38FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)