Compression Terminal, Two Hole

Item #: 426003

Cat #: YAZ442NT38FX

UPC: 781810166178

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 750 kcmil G,H,777 DLO CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Yellow Color Code

Overview

Compression Terminal, 750 kcmil G,H,777 DLO CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Yellow Color Code
Inspection windows allows for visual verification that the wire has been fully inserted prior to crimping the lug. Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the wire strands during insertion. Long barrel allows for an increased number of crimps which will increase the mechanical strength of the connection. Two hole tongue/tang is recommended when space permits as the 2-hole feature minimizes the terminations from loosening or rotating under vibration, movement, or heat cycling.
Also known as: 781810166178, YAZ442NT38FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)