Enclosure, 4 Unit, Die Cast Aluminum, NEMA 4/13, Surface Mount

Item #: 42600

Cat #: 800T-4TZ

UPC: 662073291183

Documents & Guides
Enclosure, 4 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, 4 Opening, 30 mm, Die Cast Aluminum, Gray, NEMA 4/13, Surface Mount
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-4TZ from Rockwell Automation® is an 800T accessory. It is a 30 mm push-button enclosure with four holes. And it is die cast, type 4/13, and surface mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073291183, 800T-4TZ

Specifications

Material: Die Cast Aluminum
Size: 30 mm
Type: 4 Unit, Enclosure
Mounting: Surface
Color: Gray
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Material: Die Cast Aluminum
Type: 4 Unit, Enclosure
Color: Gray
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Mounting: Surface
Family / Style: 800T
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)