Meter accessory, EZ Meter-Pak, lug kit, feedthrough, 600kcmil

Item #: 425992

Cat #: EZM1600FTLK3

UPC: 785901296300

Sign In or Register to view pricing and more.
Meter accessory, EZ Meter-Pak, lug kit, feedthrough, 600kcmil

Overview

Meter accessory, EZ Meter-Pak, lug kit, feedthrough, 600kcmil
Square D EZ Meter-Pak devices provide a compact footprint for multi unit construction needs. Square D EZ Meter-Pak feed thru lug kit is an accessory for the EZ Meter-Pak Meter Centers. The feedthrough fits the EZM-TB 1600A terminal box. The kit includes 24 lugs, fits up to 600kcmil aluminum or copper conductor, with 6 positions for phase and neutral.
Also known as: 785901296300, EZM1600FTLK3

Specifications

Volts AC: 120/240
Amps: 1600
Standards: California Proposition 65
Volts AC: 120/240
Standards: California Proposition 65
Amps: 1600

Customer Reviews

No reviews for this product
(0)