Fluorescent Lamp, T5, 21", 13W, Miniature

Item #: 42598
Cat #: F13T5/CW
UPC: 043168100861
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K. Length: 21 Inch

Overview

Fluorescent Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K. Length: 21 Inch
Also known as: 043168100861, F13T5/CW

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 13
Length: 21 in
Lumens: 860
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Length: 21 in
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)
Wattage: 13
Lumens: 860
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)