Copper Compression Lug, 1-Hole, 1 AWG, 3/8" Stud, Standard Barrel
Item #: 425979
Cat #: YAV1CLTC38FX
UPC: 781810022924
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
HYLUG™, Standard Barrel Copper Compression 1-Hole Lug with Inspection Window for Flex Conductor, 1 AWG, 3/8 Inch Stud, Tin Plated.
Overview
HYLUG™, Standard Barrel Copper Compression 1-Hole Lug with Inspection Window for Flex Conductor, 1 AWG, 3/8 Inch Stud, Tin Plated.
Also known as: 781810022924, YAV1CLTC38FX
Specifications
Color: | Green |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Color: | Green |
Standards: | California Proposition 65 |
Material: | Copper |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)