Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 535.3 MCM
Item #: 425967
Cat #: YA38L2TC12FX
UPC: 781810021125
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 MCM, 1/2 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 MCM, 1/2 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021125, YA38L2TC12FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)