Compression Lug, 350 MCM, Two Hole

Item #: 425962

Cat #: YA34L2TC38FX

UPC: 781810018941

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 350 MCM, Two Hole, 3/8 Inch Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Blue Color Code, 19 Die Index, Copper

Overview

Compression Lug, 350 MCM, Two Hole, 3/8 Inch Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Blue Color Code, 19 Die Index, Copper
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810018941, YA34L2TC38FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)