Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears

Item #: 425910

Cat #: 53-OWE

UPC: 781720010103

Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (4) 1/2" . Bottom Knockouts: (2) 1/2". Cubic Inches: 14.0".

Overview

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (4) 1/2" . Bottom Knockouts: (2) 1/2". Cubic Inches: 14.0".
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 781720010103, 53-OWE, cut in , metal cut in

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 2 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)