Signal Cable, IMSA20-1, 12 AWG 3-Conductor, Stranded Copper

Item #: 425889

Cat #: 8703

UPC:

Documents & Guides
No Documents Available
Signal Cable, IMSA20-1, 12 AWG 3-Conductor, Stranded Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Signal Cable, IMSA20-1, 12 AWG 3-Conductor, Stranded Copper
Also known as: 8703

Specifications

Jacket: PE
Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Jacket: PE
Gauge: 12
Color: Black
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)