TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector

Item #: 425885

Cat #: GV2ME01

UPC: 785901211884

Sign In or Register to view pricing and more.
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 0.1...0.16 A, screw clamp terminals

Overview

TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 0.1...0.16 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 0.16A/690V, for 3-phase motor applications less than 0.06kW@400V. It provides a thermal-magnetic protection with a thermal setting range 0.1-0.16A, magnetic tripping at 9xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by push-button guaranteed for 100 000 cycles AC-3. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901211884, GV2ME01

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)