NH FUSE 80AMP 500V SIZE 000 GG MGL

Item #: 425813

Cat #: 80NHG000B

UPC: 051712625852

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 80A, 120 kAIC, Combination fuse status indicator, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Metal plated copper contact plate, Ceramic body

Overview

Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 80A, 120 kAIC, Combination fuse status indicator, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Metal plated copper contact plate, Ceramic body
Eaton's Bussmann series low voltage NH fuses range from 2 amps to 1250 amps and provide world class leading performance and reliability. The range is fully compliant with IEC 60269-1, 60269-2, VDE 0636-2 third party approval and DIN 43620. Incorporating a dual indicator design (front and top) NH fuses are able to give both local visual indication and remote (via microswitch) fuse status. Eaton's Bussmann series NH fuses are available in the following operating classes gg, gff and am.
Also known as: 051712625852, 80NHG000B

Specifications

Volts AC: 500
Type: Dual-Indication
Size: 000
Amps: 80
Volts AC: 500
Size: 000
Type: Dual-Indication
Amps: 80

Customer Reviews

No reviews for this product
(0)