Enclosure, 1-Gang, Deep, 1" Dead End, Aluminum, NEMA 7/9

Item #: 42580

Cat #: 800H-1HVX7M2

UPC: 662073144830

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 1-Gang, Deep, Cast Aluminum, 1 Inch, Dead End, NEMA 7/9, for 30 mm Operators

Overview

Enclosure, 1-Gang, Deep, Cast Aluminum, 1 Inch, Dead End, NEMA 7/9, for 30 mm Operators
Also known as: 662073144830, 800H-1HVX7M2

Specifications

Material: Cast Aluminum
Size: 30 mm
Type: Enclosure, Deep
Knockout Diameter: 1 in
Gangs: 1
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Cast Aluminum
Type: Enclosure, Deep
Gangs: 1
Size: 30 mm
Knockout Diameter: 1 in
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)