MCAP Cable, Aluminum Flex, 10/4 Solid w/Ground, 250'

Item #: 425792

Cat #: MCAPAL104SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP Cable, Aluminum Flex, 10/4 Solid w/Ground, 250 Foot

Overview

MCAP Cable, Aluminum Flex, 10/4 Solid w/Ground, 250 Foot
Also known as: MCAPAL104SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)