4/0 AWG Bare Copper, 7 Strand, 1000'

Item #: 425784

Cat #: BAREHD4/07STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG Soft Drawn Bare Copper, 7Strand, 1000 Foot Reel

Overview

4/0 AWG Soft Drawn Bare Copper, 7Strand, 1000 Foot Reel
Also known as: BAREHD4/07STR1000RL

Specifications

Length: 1000 ft
Gauge: 4/0
Conductors: 1
Stranding: Stranded
Material: Hard Drawn Copper
Package Type: Reel
Length: 1000 ft
Conductors: 1
Material: Hard Drawn Copper
Gauge: 4/0
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)