COOL BEAM FLR

Item #: 425764

Cat #: CB-4-32-T8-L41K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ORL CB-4-32-T8-L41K COOL BEAM FLR

Overview

ORL CB-4-32-T8-L41K COOL BEAM FLR
Also known as: CB-4-32-T8-L41K

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)