1-Light Outdoor Post Lantern, 100W, 120V, Black Finish
Item #:
42575
Cat #:
8269-12
UPC:
785652826924
Sign In or Register to view pricing and more.
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location
Overview
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location
Also known as: 785652826924, 8269-12
Specifications
Base: | Medium Screw (E26) |
Diameter: | 11 1/4 in |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Material: | Aluminum |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Black |
Diameter: | 11 1/4 in |
Volts AC: | 120 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)