Rack- and Panel-Mount Power Distribution Unit

Item #: 425741

Cat #: DP1N191415

UPC: 783510168858

Documents & Guides
15A, 120VAC, (14) Nema 5-15R Receptacles, Power Cord Plug Type: NEMA 5-15, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15A, 120VAC, (14) Nema 5-15R Receptacles, Power Cord Plug Type: NEMA 5-15, Color: Black
nVent HOFFMAN HOFDP1N191415 Rack-and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications.
Also known as: 783510168858, DP1N191415

Specifications

Mounting: Rack, Vertical
Color: Black
Material: Steel
Mounting: Rack, Vertical
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)