This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 12/3R, 800A, 3P, 600VAC, HD
Item #: 425726
Cat #: HU367AWK
UPC: 785901078067
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 12/3R, 800 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Overview
Disconnect Switch, Non-Fused, NEMA 12/3R, 800 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901078067, HU367AWK
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Poles: | 3 |
Amps: | 800 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)