Transformer, Dry Type, 1.5KVA, 240x480 x 120/240VAC, NEMA 3R

Item #: 425680

Cat #: C1.5S1FY

UPC: 785901064008

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 1.5 KVA, 240x480 x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 1.5 KVA, 240x480 x 120/240 Volt AC, NEMA 3R
Also known as: 785901064008, C1.5S1FY

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 240x480
Secondary Voltage: 120/240
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)