Sensor, Photoelectric, Small Aperture, Fiber Optic, MiniSight

Item #: 42568

Cat #: 42KL-L2LB-F4

UPC: 662468714006

Documents & Guides
Sensor, Photoelectric, Small Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red , Emitter LED, Light/Dark Selectable, 4 Pin, DC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Small Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red , Emitter LED, Light/Dark Selectable, 4 Pin, DC Micro Connector
Also known as: 662468714006, 42KL-L2LB-F4

Specifications

Type: Small Aperture Fiber Optic, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Small Aperture Fiber Optic, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm

Customer Reviews

No reviews for this product
(0)