
4" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End
Item #: 425679
Cat #: 4002080
UPC: 670648235500
Documents & Guides
4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.
Overview
4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235500, 4002080
Specifications
Color: | Gray |
Length: | 20 ft |
Material: | PVC |
Type: | Schedule 80 |
Diameter: | 4 in |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Length: | 20 ft |
Type: | Schedule 80 |
Customer Reviews
No reviews for this product
(0)