Quick-Flex Switch Drop, 9', 120V, 2 Conductor

Item #: 425640

Cat #: QSD-120-1LEVEL-09-3WAY-M10

UPC: 745974780762

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Flex Switch Drop, 9', 120 Volt, Conductors: Two 12 AWG Conductors, Plus 12 AWG Ground, Length: 9 foot, Note: 3-Way

Overview

Quick-Flex Switch Drop, 9', 120 Volt, Conductors: Two 12 AWG Conductors, Plus 12 AWG Ground, Length: 9 foot, Note: 3-Way
Also known as: 745974780762, QSD-120-1LEVEL-09-3WAY-M10

Specifications

Length: 9 ft
Volts AC: 120
Type: Quick-Flex Switch Drop
Length: 9 ft
Type: Quick-Flex Switch Drop
Volts AC: 120

Customer Reviews

No reviews for this product
(0)