Extension Cord, Length: 10', Type: SJ, 16-3AWG, Black
Item #: 425588
Cat #: B17461
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Extension Cord, Length: 10', Type: SJ, 16-3AWG, NEMA Configuration: 5-15R, Black
Overview
Extension Cord, Length: 10', Type: SJ, 16-3AWG, NEMA Configuration: 5-15R, Black
Also known as: B17461
Specifications
Type: | Extension Cord |
Material: | Plastic |
Length: | 10 ft |
NEMA Configuration: | 5-15R |
Type: | Extension Cord |
Length: | 10 ft |
Material: | Plastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)