Outdoor Post Lantern One Light

Item #: 42551
Cat #: 8269-44
UPC: 785652826948
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Sebring; Fixture Finish: Weathered Copper Body,weathered Copper Bracket, Weathered Copper Holder, Clear Seeded Shade; Wattage:100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixturematerial: Aluminum Body, Aluminum Bracket, Aluminum Holder, Glass Shade; Width:11-1/4 In; Height: 15-3/4 In; Extends: 15-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 5 In Diameter

Overview

Sea Gull Lighting; Post Lantern; Sebring; Fixture Finish: Weathered Copper Body,weathered Copper Bracket, Weathered Copper Holder, Clear Seeded Shade; Wattage:100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixturematerial: Aluminum Body, Aluminum Bracket, Aluminum Holder, Glass Shade; Width:11-1/4 In; Height: 15-3/4 In; Extends: 15-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 5 In Diameter
Also known as: 785652826948, 8269-44

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)