Load Center, Main Breaker, 200A, 40/60, 120/240VAC, 65kAIC, NEMA 1

Item #: 425493

Cat #: QO14060M200

UPC: 785901866169

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 40 Space 60 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901866169, QO14060M200

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Circuits: 60
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Mounting: Surface
Phase: 1
Interrupt Rating AC: 65 kA
Amps: 200
Circuits: 60
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)