6/10 Amp Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V

Item #: 425427

Cat #: BAF-6/10

UPC: 051712118736

Sign In or Register to view pricing and more.
Documents & Guides
6/10 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

6/10 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712118736, BAF-6/10

Specifications

Type: Fast Acting, Midget
Diameter: 10.300 mm
Amps: 0.600
Length: 38.1 mm
Width: 10.300 mm
Type: Fast Acting, Midget
Amps: 0.600
Width: 10.300 mm
Diameter: 10.300 mm
Length: 38.1 mm

Customer Reviews

No reviews for this product
(0)