LEV 5G270-D48 PNL QP C5E 48PT

Item #: 425424

Cat #: 5G270-D48

UPC: 078477298640

Documents & Guides
Cat 5e QuickPort High Density Patch Panel, 48-Port, 1RU. Cable management bar (49005-DMB) and port ID label kit included.
Sign In or Register to view pricing and more.

Overview

Cat 5e QuickPort High Density Patch Panel, 48-Port, 1RU. Cable management bar (49005-DMB) and port ID label kit included.
GigaMax 5e QuickPort High Density Patch Panel, 48-Port , 1RU, CAT 5e. Cable management bar (49005-DMB) and port ID label kit included.
Also known as: 078477298640, 5G270-D48

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Cable Management
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Number of Ports: 48
Color: Black
Type: Cable Management

Customer Reviews

No reviews for this product
(0)