EMT COMPR CONNECTOR 2 IN INSUL STEEL USA
Item #: 425365
Cat #: 2918US
UPC: 050169570418
Sign In or Register to view pricing and more.
Documents & Guides
Compression Insulated Connectors Steel, 2 In. Trade Size
Overview
Compression Insulated Connectors Steel, 2 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570418, 2918US
Specifications
Size: | 2 in |
Material: | Steel |
Size: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)