Relay, Single Function, Safety, 24V AC/DC, MSR127RTP

Item #: 42512

Cat #: 440R-N23129

UPC: 611320826951

Documents & Guides
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Monitored Manual Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Monitored Manual Reset
Our Bulletin MSR300 family of expandable modular safety relays handles larger, more complicated safety systems by allowing connection of multiple input modules to a single base unit. It offers a logic configuration with multiple inputs and the control of multiple independent outputs. The system supports up to 20 diverse inputs and can control up to 3 zones, performing simple function block logic configurations through rotary switch settings as opposed to software configuration.
Also known as: 611320826951, 440R-N23129

Specifications

Color: Red
Type: Safety, MSR127RTP, Relay
Volts DC: 24
Volts AC: 24
Color: Red
Volts DC: 24
Type: Safety, MSR127RTP, Relay
Volts AC: 24

Customer Reviews

No reviews for this product
(0)