Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC

Item #: 424957

Cat #: 10250T5B63-1X

UPC: 782113752525

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red, Engraved, EMERG. STOP, Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600 Volt Rated, 1 Normally Open & 1 Normally Closed, Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red, Engraved, EMERG. STOP, Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600 Volt Rated, 1 Normally Open & 1 Normally Closed, Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113752525, 10250T5B63-1X

Specifications

Color: Red
Amps: 10
Type: Non-Illuminated, Maintained, Pushbutton
Material: Plastic
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Maintained, Pushbutton
Volts AC: 600
Amps: 10
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)