Meter socket, 200 A, 600 V, 1 PH, ringless, 4 jaws w/o release, no bypass, NEMA 3R, steel

Item #: 424927

Cat #: 1006388

UPC: 785901232018

Sign In or Register to view pricing and more.
Meter socket, 200 A, 600 V, 1 PH, ringless, 4 jaws w/o release, no bypass, NEMA 3R, steel

Overview

Meter socket, 200 A, 600 V, 1 PH, ringless, 4 jaws w/o release, no bypass, NEMA 3R, steel
Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. With 200 A, 600 V, 1 phase, 4 jaws ringless socket your product can provide 10 kA RMS short circuit rating. These units are supplied with a bonded neutral to the NEMA 3R enclosure. Meter sockets are UL Listed.
Also known as: 785901232018, 1006388

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)