Relay, Single Function, Safety, 24V AC/DC, 3NC Inputs, 3NO Outputs

Item #: 42491

Cat #: 440R-C23139

UPC: 611320826340

Documents & Guides
Relay, GuardMaster, MSR131RTP, Single Function, Safety, 24 Volt AC/DC, 3 Normally Closed, Inputs, for Light Curtains and Safety Mats, 3 Normally Open, Safety Outputs, 2 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual, Reset, or Monitored/Manual, Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, GuardMaster, MSR131RTP, Single Function, Safety, 24 Volt AC/DC, 3 Normally Closed, Inputs, for Light Curtains and Safety Mats, 3 Normally Open, Safety Outputs, 2 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual, Reset, or Monitored/Manual, Reset
The MSR131RTP is a versatile monitoring safety relay. It can be connected in four different input wiring configurations: one normally closed, 2 normally closed, 2 PNP connections from a light curtain, or a four-wire safety mat. When connected in the two normally closed fashion, the MSR131RTP checks for cross faults across the two inputs. When connected to light curtains, the light curtain must perform the cross-fault detection.
Also known as: 611320826340, 440R-C23139

Specifications

Color: Red
Type: Safety, Relay, MSR131TP
Volts DC: 24
Volts AC: 24
Color: Red
Volts DC: 24
Type: Safety, Relay, MSR131TP
Volts AC: 24

Customer Reviews

No reviews for this product
(0)