4" Reflector Cone Trim, White/Clear

Item #: 42487

Cat #: 999P

UPC: 662400320586

Documents & Guides
4 Inch Trim Reflector Cone White Trim with Specular Clear Reflector
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Trim Reflector Cone White Trim with Specular Clear Reflector
Specular reflector trim has an aperture size of 4 inches. It is designed for use on H99TAT/H99RTAT/H99ICAT incandescent housings and on H470ICAT/H470RICAT/H471ICAT/H471RICAT compact fluorescent housings. Trim includes a white die cast aluminum trim ring as well as a clear specular metal reflector. It is ideal for general illumination and features three cat's paw springs for positive retention as well as for secure mounting in housing. Trim measures 5-1/6 Inch Diameter x 2-5/8 Inch.
Also known as: 662400320586, 999P, alzak

Specifications

Color: Clear
Diameter: 4 in
Color: Clear
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)