6/4 SEOWA Cord, Black, 250'

Item #: 424685

Cat #: SEOWA64BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SEOWA Portable Cord, 6/4, Black, 250' Reel

Overview

SEOWA Portable Cord, 6/4, Black, 250' Reel
Also known as: SEOWA64BLK250RL

Specifications

Length: 250 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: TPE
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)