JIC Box, NEMA 4X, Continuous Hinge10 x 8 x 6", Stainless Steel

Item #: 424682

Cat #: JN4XHSS-100806

UPC: 781063103135

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Type: JIC, NEMA 4X, Continuous Hinge Cover, Size: 10 x 8 x 6 Inch, Material: Stainless Steel

Overview

Junction Box, Type: JIC, NEMA 4X, Continuous Hinge Cover, Size: 10 x 8 x 6 Inch, Material: Stainless Steel
Also known as: 781063103135, JN4XHSS-100806

Specifications

Size: 10 x 8 x 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Size: 10 x 8 x 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)