5W T3.25 Mini Incandescent Lamp

Item #: 424641

Cat #: S6974

UPC: 045923069741

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt miniature; T3 1/4; 10000 Average rated hours; 38 Lumens; Mini Wedge Base; 24 Volt

Overview

5 Watt miniature; T3 1/4; 10000 Average rated hours; 38 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069741, S6974

Specifications

Lumens: 38
Wattage: 5
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Lumens: 38
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 5
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)