Adjustable Hole Saw

Item #: 42460

Cat #: 06923

UPC: 783310069232

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Quick Cutter, Diameters: 2-1/2" - 7"

Overview

Hole Saw, Quick Cutter, Diameters: 2-1/2" - 7"
Quickest, most affordable way to cut perfect holes in ceiling tile Cuts clean, precise holes that ensure no light leakage or poor-fitting Installations Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materialsand still stay sharp Stabilizer spring balancescutting forces and offers more control of the tool when drilling drywall Dedicated arbor and pilot drill eliminates changeover time Fits a 3/8 IN drill chuck and can be used with a cordless drill Included dust shield helps eliminate flying dust and debris. Quickest, most affordable way to cut perfect holes inceiling tile Cuts clean, precise holes that ensure no light leakage or poor-fitting installations Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materials and still stay sharp Stabilizer spring balances cutting forces and offers more control of the tool when drilling drywall Dedicated arbor and pilotdrill eliminates changeover time Fits a 3/8 IN drill chuckand can be used with a cordless drill Included dust shield helps eliminate flying dust and debris
Also known as: 783310069232, 06923, Can light hole saw

Specifications

Diameter: 7 in, 3 in, 3 1/2 in, 5 in, 5 1/2 in, 6 in, 6 1/2 in, 4 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw
Diameter: 7 in, 3 in, 3 1/2 in, 5 in, 5 1/2 in, 6 in, 6 1/2 in, 4 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)